Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Baldwin Filters Buna N Gasket, Gasket, G296 G296

Buna N Gasket, Gasket, G296 (Discontinued)

  • Mfr # G296
  • Zoro # G2352430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G296
Zoro #
G2352430
UPC #
791440031951
Country of Origin
United States

Dimensions

Height
1/16 in
Inside Dia.
4 3/4 in
Outside Dia.
5 13/32 in
Width
1/16 in
Inside Diameter
4 3/4 in
Outside Diameter
5 13/32 in

Details

Material
Buna-N
Item
Gasket
Product Type
Gasket
Compatible Fluid Type
Hydraulic Fluid
Compatible Product Type
Hydraulic Filter

Description

Gasket, Outside Dia. 5 13/32 in, Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.