Filter, Rectangular, 15/16H, 9-7/32
Mfr # PA10164
Zoro # G7501339
product price: $25.19
/eaKey Features
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Height
15/16 in
Element Only - Automotive Filters
Yes
Width
9 7/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10164
Zoro #
G7501339
UPC #
00791440112667
Country of Origin
China
Dimensions
Height
15/16 in
Width
9 7/32 in
Length
10 7/16 in
Overall Height
15/16 in
Overall Length
10 7/16 in
Overall Width
9 7/32 in
Details
Air Filter Type - Automotive
Cabin Air Filter
Item
Cabin Air FIlter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Features
Cabin Air Filter Element
Description/Special Features
Cabin Air Filter Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA10164
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 15/16 in, Width 9 7/32 in, Length 10 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.