Fluid Filter, Diesel Fuel, Can-Type

  • Mfr # BF46147-O

  • Zoro # G612356400


product price:  $56.59
/ea

Key Features

Filter Design
Spin-On
Outside Dia.
4 1/4 in
Description/Special Features
Fuel/Water Separator with Open Port For Bowl
Fluid Type
Water
Height
5 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BF46147-O
Zoro #
G612356400
UPC #
791440109780
Country of Origin
Unknown

Dimensions

Outside Dia.
4 1/4 in
Height
5 3/32 in
Thread Size - Automotive Filters
1"

Details

Filter Design
Spin-On
Description/Special Features
Fuel/Water Separator with Open Port For Bowl
Fluid Type
Water
Item
Fluid Filter
Includes
(2) F. Gasket
Micron Rating
0.001 micron

Description

Fuel/Water Separator With Open Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.