Fuel Filter, 12-3/32 x 5-3/8 x 12-3/32 In
Mfr # BF799
Zoro # G1454047
product price: $59.39
/eaKey Features
Filter Design
Spin-On
Length
12 3/32 in
Outside Dia.
5 3/8 in
Width
5 3/8 in
Description/Special Features
Fuel Spin-on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF799
Zoro #
G1454047
UPC #
791440008632
Country of Origin
United States
Dimensions
Length
12 3/32 in
Outside Dia.
5 3/8 in
Width
5 3/8 in
Height
12 3/32 in
Thread Size
1 3/8"-16
Outside Diameter
5 3/8 in
Overall Height
12 1/8 in
Details
Filter Design
Spin-On
Description/Special Features
Fuel Spin-on
Includes
Integral Gasket, Integral Post Seal
Item
Fuel Filter
Micron Rating
10 micron
Type
Spin-On
Standards
ISO 9001:2015
Nominal Filter Rating
3 micron
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Compatible Vehicle Make
Caterpillar
Compatible Engine Type
Diesel Engines, Gasoline Engines
Absolute Filter Rating
10 micron
Baldwin Interchange
BF799
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On, Micron Rating 10 micron, Height 12 3/32 in, Length 12 3/32 in, Width 5 3/8 in, Outside Dia. 5 3/8 in, Includes Integral Gasket, Integral Post Seal, Thread Size 1 3/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.