This item is Discontinued.

Baldwin Filters Fuel Filter, 15-11/16 in. L x 6 in. dia. PT23116-MPG

Fuel Filter, 15-11/16 in. L x 6 in. dia. (Discontinued)

  • Mfr # PT23116-MPG
  • Zoro # G0488811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT23116-MPG
Zoro #
G0488811
UPC #
791440096448
Country of Origin
Italy

Dimensions

Length
15 11/16 in
Outside Dia.
6 in
Height
15 11/16 in

Details

Filter Design
Element Only
Item
Fuel Filter
Includes
(2) I. Gaskets
Description/Special Features
Maximum Performance Glass hydraulic Element

Description

Fuel Filter, Filter Design Element Only, Maximum Performance Glass Hydraulic Element, Height 15 11/16 in, Length 15 11/16 in, Outside Dia. 6 in, Includes (2) I. Gaskets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.