Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 3-13/64" L x 3-13/64" W
Mfr # BF46038-D
Zoro # G5690478
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Fuel Type Diesel
- Length 3 3/16 in
- Outside Dia. 3 15/32 in
- Width 3 3/16 in
Product Information
- Brand Baldwin Filters
- MFR # BF46038-D
- Zoro # G5690478
- UPC # 791440100985
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 3/16 in |
Outside Dia. | 3 15/32 in |
Width | 3 3/16 in |
Inside Dia. | 7 13/16 in |
Height | 7 13/16 in |
Outside Diameter | 3 15/32 in |
Overall Width | 3 7/32 in |
Inside Diameter | 7 13/16 in |
Overall Length | 3 3/16 in |
Overall Height | 7 13/16 in |
Details
Description
Fuel Filter, Filter Fuel Type Diesel, Filter Design Cartridge, Fuel/Water Separator, Height 7 13/16 in, Length 3 3/16 in, Width 3 3/16 in, Outside Dia. 3 15/32 in, Inside Dia. 7 13/16 in, Includes Grommet Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Add On Connector, Pos, 2/0, Left., PK5 (3420-005P)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3M-120A)
- RAYBESTOS 92 Chev Truck K2500 Pickup (56242FZN)
- VALTERRA Valterra F02-3102 EZ Hose Coupler (F02-3102)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF1212)
- BALDWIN FILTERS Fuel Filter, 3-31/32 x 2-1/4 x 3-31/32 In (PF818)
- BALDWIN FILTERS Fuel Filter, 11-7/32 x 4-9/32 x 11-7/32In (BF1283)
- BALDWIN FILTERS Fuel Filter, 4-1/16 x 1-29/32 x 4-1/16 In (BF833-K2)
- BALDWIN FILTERS Filter, Spin-On, Biodiesl/Diesel, 6-23/32"L (BF46156)
- BALDWIN FILTERS Fuel Filter, 8-23/32x3-11/16x8-23/32 In (BF9834)
- BALDWIN FILTERS Fuel Filter, 3-31/32 x 3-3/32 x 3-31/32In (BF7967)
- Baldwin Filters Fuel Filters