This item is Discontinued.

Baldwin Filters Fuel Filter, 3-1/8 in. L x 1-5/8 in. dia. PT23055-MPG

Fuel Filter, 3-1/8 in. L x 1-5/8 in. dia. (Discontinued)

  • Mfr # PT23055-MPG
  • Zoro # G0488498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23055-MPG
Zoro #
G0488498
UPC #
-
Country of Origin
Italy

Dimensions

Length
3 1/8 in
Outside Dia.
1 5/8 in
Height
3 1/8 in

Details

Filter Design
Element Only
Item
Fuel Filter
Includes
I. Gasket
Description/Special Features
Maximum Performance Glass hydraulic Element

Description

Fuel Filter, Filter Design Element Only, Maximum Performance Glass Hydraulic Element, Height 3 1/8 in, Length 3 1/8 in, Outside Dia. 1 5/8 in, Includes I. Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.