This item is Discontinued.

Baldwin Filters Fuel Filter, 36-11/16in.L x 5-1/2in.dia. PT23065-MPG

Fuel Filter, 36-11/16in.L x 5-1/2in.dia. (Discontinued)

  • Mfr # PT23065-MPG
  • Zoro # G0488769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT23065-MPG
Zoro #
G0488769
UPC #
791440095939
Country of Origin
Italy

Dimensions

Length
36 11/16 in
Outside Dia.
5 1/2 in
Height
36 11/16 in

Details

Filter Design
Element Only
Item
Fuel Filter
Description/Special Features
Maximum Performance Glass Hydraulic Element with Bail Handle
Includes
I. Gasket

Description

Fuel Filter, Filter Design Element Only, Maximum Performance Glass Hydraulic Element with Bail Handle, Height 36 11/16 in, Length 36 11/16 in, Outside Dia. 5 1/2 in, Includes I. Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.