Fuel Filter, 4-5/32 x 1-13/32 x 4-5/32 In
- Mfr # BF7725
- Zoro # G3024463
product price:Â
$
4.59
/ea
Key Features
Filter Design
In-Line
For Use With
Mercedes Benz Automotive
Length
4 3/16 in
Outside Dia.
1 13/32 in
Width
1 13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BF7725
- Zoro #
- G3024463
- UPC #
- 791440061163
- Country of Origin
- China
Dimensions
- Length
- 4 3/16 in
- Outside Dia.
- 1 13/32 in
- Width
- 1 13/32 in
- Height
- 4 5/32 in
- Outside Diameter
- 1 7/16 in
- Inlet Connection Size
- 5/16 in
- Outlet Connection Size
- 5/16 in
- Overall Length
- 4 3/16 in
- Wire Rope Length
- 4 3/16 in
Description
Fuel Filter, Filter Design In-Line, Nylon Screen In-Line Fuel Filter, Micron Rating 132 micron, Height 4 5/32 in, Length 4 5/32 in, Width 1 13/32 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 1 13/32 in, Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.