Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 6 x 3-1/32 x 6 In
Mfr # PF883
Zoro # G0536952
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 6 in
- Outside Dia. 3 1/32 in
- Width 3 1/32 in
- Includes Grommet Attached
Product Information
- Brand Baldwin Filters
- MFR # PF883
- Zoro # G0536952
- UPC # 791440009684
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 6 in |
Outside Dia. | 3 1/32 in |
Width | 3 1/32 in |
Height | 6 in |
Inside Dia. | 23/32 in |
Outside Diameter | 3 1/32 in |
Inside Diameter | 23/32 in |
Overall Height | 6 in |
Overall Width | 3 1/32 in |
Overall Length | 6 in |
Details
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 45 micron, Height 6 in, Length 6 in, Width 3 1/32 in, Outside Dia. 3 1/32 in, Inside Dia. 23/32 in, Includes Grommet Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Wrench Cap, 74mm (A258)
- AGS Connector Protector Dielectric Grease, Tube, 4 oz (CP-4)
- LISLE Oxygen Sensor Thread Chaser (12230)
- TIMKEN Wheel Bearing Race, 382A (382A)
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF7814)
- BALDWIN FILTERS Fuel Filter, Diesel, Gas, Spin-On, 5-13/16"H (BF46127)
- BALDWIN FILTERS Fuel Filter, 2-23/32 x 1-3/8 x 2-23/32 In (PF937)
- BALDWIN FILTERS Fuel Filter, 5-3/4 x 3-1/2 x 5-3/4 In (BF7954-D)
- BALDWIN FILTERS Fuel Filter, 5 5/8 in Length, 3 11/16 in Outside Dia (BF7886)
- BALDWIN FILTERS Fuel Filter, 4-3/32 x 3-1/32 x 4-3/32 In (BF7892)
- BALDWIN FILTERS Fuel Filter, 3-7/16 x 3-1/32 x 3-7/16 In (BF7648)
- Baldwin Filters Fuel Filters