Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 7-27/32 x 2-1/4 x 7-27/32 In

  • Mfr # BF7805

  • Zoro # G2073337


product price: $22.73
/ea

Key Features

Filter Design
In-Line
Length
7 27/32 in
Outside Dia.
2 1/4 in
Width
2 1/4 in
Includes
5/16 in Vapor Diverter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7805
Zoro #
G2073337
UPC #
791440064997
Country of Origin
Taiwan, Province of China

Dimensions

Length
7 27/32 in
Outside Dia.
2 1/4 in
Width
2 1/4 in
Height
7 27/32 in
Overall Height
7 7/8 in
Overall Width
2 1/4 in
Overall Length
7 7/8 in
Inlet Connection Size
3/8 in
Outside Diameter
2 1/4 in
Outlet Connection Size
3/8 in

Details

Filter Design
In-Line
Includes
5/16 in Vapor Diverter
Item
Fuel Filter
Inlet
3/8 in
Outlet
3/8 in
Description/Special Features
In-Line Fuel Filter
Type
In-Line
Baldwin Interchange
BF7805

Description

Fuel Filter, Filter Design In-Line, In-Line Fuel Filter, Height 7 27/32 in, Length 7 27/32 in, Width 2 1/4 in, Inlet 3/8 in, Outlet 3/8 in, Outside Dia. 2 1/4 in, Includes 5/16 in Vapor Diverter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.