Shop BALDWIN FILTERS
See all product information
Create Account
Fuel Filter, 10 micron, 9 17/32 in L, 3 11/16 in Outside Dia
- Mfr # BF1259
- Zoro # G3229527
product price:Â
$
24.49
/ea
Key Features
Filter Design
Spin-On
Outside Dia.
3 11/16 in
Width
3 11/16 in
Micron Rating
10 micron
Height
9 17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BF1259
- Zoro #
- G3229527
- UPC #
- 791440011694
- Country of Origin
- United States
- Filter Design
- Spin-On
- Micron Rating
- 10 micron
- Description/Special Features
- Fuel/Water Separator Spin-on with Drain
- Item
- Fuel Filter
- Includes
- ES24-D Furnished Gasket, Standpipe
- Type
- Spin-On/Separator
- Standards
- ISO 9001:2015
- Nominal Filter Rating
- 10 micron
- Product Type
- Fuel Filter
- Media Material
- Cellulose
- Compatible Vehicle Type
- Buses, Farm Equipment, Trucks
- Absolute Filter Rating
- 10 micron
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Compatible Vehicle Make
- Euclid, Kenworth, Volvo
- Fit Type
- Vehicle Specific
- Baldwin Interchange
- BF1259
- Fleetguard
- FS1000
Description
Fuel Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Drain, Micron Rating 10 micron, Height 9 17/32 in, Length 9 17/32 in, Width 3 11/16 in, Outside Dia. 3 11/16 in, Includes ES24-D Furnished Gasket, Standpipe, Thread Size 1 In.-14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.