Shop All Fuel Filters
Baldwin Filters
Fuel Filter, 9-31/32 x 4-9/32 x 9-31/32In
Mfr # BF1375
Zoro # G5840834
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 9 31/32 in
- Outside Dia. 4 9/32 in
- Width 4 9/32 in
- Micron Rating 9 micron
Product Information
- Brand Baldwin Filters
- MFR # BF1375
- Zoro # G5840834
- UPC # 791440079274
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 9 31/32 in |
Outside Dia. | 4 9/32 in |
Width | 4 9/32 in |
Height | 9 31/32 in |
Overall Length | 9 31/32 in |
Outside Diameter | 4 9/32 in |
Overall Width | 4 9/32 in |
Overall Height | 9 31/32 in |
Details
Description
Fuel Filter, Filter Design Spin-On, Fuel Spin-On with Drain, Micron Rating 9 micron, Height 9 31/32 in, Length 9 31/32 in, Width 4 9/32 in, Outside Dia. 4 9/32 in, Includes Drain/Integral Post Seal, I. Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Torque Ext 135Ft/Lb - Brt Green, T (30244)
- SHARK INDUSTRIES Ball Bearing Stitcher (22988)
- GARMIN Garmin 010-12842-00 Bail Mount with Quick Release - Ultra HD 12" (010-12842-00)
- B&W TOWING Companion Slider 5th Wheel Hitch Base For Turnoverball (RVB3405)
- BALDWIN FILTERS Fuel Filter, 4-5/16 x 3-19/32 x 4-5/16 In (PF7751)
- BALDWIN FILTERS Fuel Filter, 6-1/2 x 3-5/16 x 6-1/2 In (PF823)
- BALDWIN FILTERS Fuel Filter, 9-5/32 x 3-23/32 x 9-5/32 In (BF7766)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-11/16 x 5-5/8 In (BF7907)
- BALDWIN FILTERS Fuel Filter, 6-15/16 x 4 x 5-1/2 In (BF9857)
- BALDWIN FILTERS Fuel Filter Kit, For Diesel Engines (BF955 KIT)
- BALDWIN FILTERS Fuel Filter, 6-13/32x3-13/16x6-13/32 In (BF7726)
- Baldwin Filters Fuel Filters