Shop All Fuel Filters
Baldwin Filters
Fuel Filter Element, Biodiesel/Diesel
Mfr # PF46076
Zoro # G6759139
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- For Use With 2012-17 Mitsubishi Canter FE125, Canter FE130, Canter FE160, Canter FE180, Canter FG4X4 Trucks with 4P10 Engine
- Length 6 13/32 in
- Outside Dia. 2 21/32 in
- Inside Dia. 7/16 in
Product Information
- Brand Baldwin Filters
- MFR # PF46076
- Zoro # G6759139
- UPC # 00791440105614
- Country of Origin Poland
- Category Fuel Filters
Dimensions
Length | 6 13/32 in |
Outside Dia. | 2 21/32 in |
Inside Dia. | 7/16 in |
Overall Length | 6 13/32 in |
Outside Diameter | 2 21/32 in |
Inside Diameter | 7/16 in |
Details
Description
Fuel Filter Element, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Length 6 13/32 in, Outside Dia. 2 21/32 in, Inside Dia. 7/16 in, Includes O-Ring, For Use With 2012-17 Mitsubishi Canter FE125, Canter FE130, Canter FE160, Canter FE180, Canter FG4X4 Trucks with 4P10 Engine, Filter Material Paper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Oil Pump Shim, 11411250562 (11411250562)
- MOTORMITE Temperature Control Knob Assortment, 76899 (76899)
- THEXTON MANUFACTURING HD WHEEL STUD PILOT PIN (TH591)
- LISLE Truck Hub Seal Installer Kit, 5Pc (61850)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1214)
- BALDWIN FILTERS Fuel Filter, 4-5/8 x 6-1/16 x 4-5/8 In (201-30)
- BALDWIN FILTERS Fuel Filter, 5-7/16 x 3-9/16 x 5-7/16 In (BF7534)
- BALDWIN FILTERS Fuel Filter, 6-15/16 x 4-3/16 x 6-15/16In (PF7930)
- BALDWIN FILTERS Fuel Filter, 5-7/32 x 3-11/16 x 5-7/32 In (BF1253)
- BALDWIN FILTERS Fuel Filter, 5-5/16 x 3-11/16 x 5-5/16 In (BF984)
- BALDWIN FILTERS Fuel Filter, In-Line, 2-29/32 in.L (BF9905)
- Baldwin Filters Fuel Filters