This item is Discontinued.

Baldwin Filters Hydraulic Filter, 12 Micron, 118 gpm PT23050-MPG

Hydraulic Filter, 12 Micron, 118 gpm (Discontinued)

  • Mfr # PT23050-MPG
  • Zoro # G1582397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23050-MPG
Zoro #
G1582397
UPC #
791440095786
Country of Origin
Italy

Dimensions

Overall Height
14.81 in
Inside Dia.
1.56 in
Outside Dia.
3.06 in

Details

Filter Media - Filters
Fiberglass
Micron Rating
12
For Use With
MP Filtri Applications
Microns
12
Filter Media
Inorganic Fiberglass
Max. Flow GPM
118
Item
Hydraulic Filter Element
Max. Flow
118 gpm
Primary Filter Removes
Contaminants
Includes
O Ring, 1 attached

Description

Hydraulic Filter Element, Micron Rating 12, Filter Media - Filters Fiberglass, Max. Flow 118 gpm, Primary Filter Removes Contaminants, Inside Dia. 1.56 in, Outside Dia. 3.06 in, Overall Height 14.81 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.