This item is Discontinued.

Baldwin Filters Hydraulic Filter, 12 Micron, 132 gpm PT23119-MPG

Hydraulic Filter, 12 Micron, 132 gpm (Discontinued)

  • Mfr # PT23119-MPG
  • Zoro # G1582631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23119-MPG
Zoro #
G1582631
UPC #
791440096479
Country of Origin
Italy

Dimensions

Overall Height
9.75 in
Outside Dia.
5.06 in
Inside Dia.
2.75 in

Details

Filter Media - Filters
Fiberglass
Micron Rating
12
Hydac Interchange
400RN010BNHC
Item
Hydraulic Filter Element
Filter Media
Inorganic Fiberglass
For Use With
Hydac Applications
Microns
12
Max. Flow GPM
132
Max. Flow
132 gpm
Primary Filter Removes
Contaminants
Includes
O Ring, 2 attached

Description

Hydraulic Filter Element, Micron Rating 12, Filter Media - Filters Fiberglass, Max. Flow 132 gpm, Primary Filter Removes Contaminants, Inside Dia. 2.75 in, Outside Dia. 5.06 in, Overall Height 9.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.