This item is Discontinued.

Baldwin Filters Hydraulic Filter, 15-1/2 in.L PT9495-MPG

Hydraulic Filter, 15-1/2 in.L (Discontinued)

  • Mfr # PT9495-MPG
  • Zoro # G9345831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT9495-MPG
Zoro #
G9345831
UPC #
791440094024
Country of Origin
Italy

Dimensions

Length
15 1/2 in
Width
3 13/32 in
Outside Dia.
3 9/32 in
Height
14 11/16 in
Outside Diameter
3 9/32 in
Overall Length
15 1/2 in
Overall Width
3 13/32 in
Overall Height
14 11/16 in

Details

Item
Hydraulic Filter
Fluid Type
Hydraulic
Filter Design
Cartridge
Description/Special Features
Maximum Performance Glass Hydraulic Element
Compatible Fluid Type
Hydraulic Fluid

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 14 11/16 in, Length 15 1/2 in, Width 3 13/32 in, Outside Dia. 3 9/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.