Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Baldwin Filters Hydraulic Filter, 3-1/8 x 4-5/8 In H9069

Hydraulic Filter, 3-1/8 x 4-5/8 In (Discontinued)

  • Mfr # H9069
  • Zoro # G5579594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H9069
Zoro #
G5579594
UPC #
791440029590
Country of Origin
United States

Dimensions

Length
4 5/8 in
Outside Dia.
3 1/8 in
Height
4 5/8 in
Width
3 1/8 in
Inside Dia.
1 11/16 in
Overall Height
4 5/8 in
Inside Diameter
1 11/16 in
Outside Diameter
3 1/8 in

Details

Item
Hydraulic Filter Element
Filter Design
Cartridge
Fluid Type
Hydraulic
Includes
Integral Gasket
Description/Special Features
Wire Mesh Supported Hydraulic Element
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 9001:2015
Compatible Engine Type
Diesel Engines, Gasoline Engines
Product Type
Hydraulic Filter
Compatible Vehicle Make
Pall
Media Material
Cellulose
Baldwin Interchange
H9069

Description

Hydraulic Filter, Filter Design Cartridge, Wire Mesh Supported Hydraulic Element, Height 4 5/8 in, Length 4 5/8 in, Width 3 1/8 in, Outside Dia. 3 1/8 in, Inside Dia. 1 11/16 in, Includes Integral Gasket, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.