This item is Discontinued.

Baldwin Filters Hydraulic Filter, 3-3/4 x 6-1/8 In BT9436-MPG

Hydraulic Filter, 3-3/4 x 6-1/8 In (Discontinued)

  • Mfr # BT9436-MPG
  • Zoro # G5497633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT9436-MPG
Zoro #
G5497633
UPC #
791440089136
Country of Origin
United States

Dimensions

Width
3 3/4 in
Thread Size - Automotive Filters
1-3/8"
Outside Dia.
3 3/4 in
Height
6 1/8 in
Length
6 1/8 in
Thread Size
1-3/8"
Overall Length
6 1/8 in
Overall Width
3 3/4 in
Inside Diameter
3 3/4 in
Overall Height
6 1/8 in

Details

Description/Special Features
Maximum Performance Glass Hydraulic Spin-On
Filter Design
Spin-On
Micron Rating
5
Item
Hydraulic Filter
Includes
I. Gasket
Fluid Type
Hydraulic
For Use With
J.C. Bamford Equipment
Compatible Fluid Type
Hydraulic Fluid

Description

Hydraulic Filter, Filter Design Spin-On, Maximum Performance Glass Hydraulic Spin-On, Micron Rating 5, Height 6 1/8 in, Length 6 1/8 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Includes I. Gasket, For Use With J.C. Bamford Equipment, Thread Size 1-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.