This item is Discontinued.

Baldwin Filters Hydraulic Filter, 3-5/16 in.L PT9485-MPG

Hydraulic Filter, 3-5/16 in.L (Discontinued)

  • Mfr # PT9485-MPG
  • Zoro # G9345752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9485-MPG
Zoro #
G9345752
UPC #
791440093928
Country of Origin
Italy

Dimensions

Height
4 21/32 in
Length
3 5/16 in
Width
3 5/16 in
Outside Dia.
3 1/16 in

Details

Fluid Type
Hydraulic
Description/Special Features
Maximum Performance Glass hydraulic Element
Item
Hydraulic Filter
Filter Design
Element Only

Description

Hydraulic Filter, Fluid Type Hydraulic, Filter Design Element Only, Length 3 5/16 in, Outside Dia. 3 1/16 in, Description/Special Features Maximum Performance Glass Hydraulic Element, Height 4 21/32 in, Width 3 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.