Shop All Automotive Hydraulic Filters
Baldwin Filters
Hydraulic Filter, 3-7/32 in. O.D.
Mfr # PT9505-MPG
Zoro # G9345892
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Hydraulic
- Description/Special Features Maximum Performance Glass Hydraulic Element
- Height 8 in
- Length 4 7/64 in
- Outside Dia. 3 7/32 in
Product Information
- Brand Baldwin Filters
- MFR # PT9505-MPG
- Zoro # G9345892
- UPC # 791440094123
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 8 in |
Length | 4 7/64 in |
Outside Dia. | 3 7/32 in |
Width | 4 7/64 in |
Overall Length | 4 1/8 in |
Overall Width | 4 1/8 in |
Outside Diameter | 3 7/32 in |
Overall Height | 8 in |
Details
Description
Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 8 in, Length 4 7/64 in, Width 4 7/64 in, Outside Dia. 3 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Kf4100 - 1967-1972 Ford F100 Hood Hinge Kit (KF4100)
- BUYERS PRODUCTS Single Oval Both Front And Back Light Box Black Powder Coated Steel (LB384)
- PHOENIX PAIR OF 135 DEGREE VALVE STEM EXTENSION (AP3)
- BOSCH Air Filter, 5486WS (5486WS)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-25/32 In (BT8903)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-21/32 In (BT8505)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8874MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8307MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 4-15/32 In (BT344-S)
- BALDWIN FILTERS Power Steering/Hydraulic Filter, 1-9/16In (P183)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 3-5/8 In (PT9180)
- Baldwin Filters Automotive Hydraulic Filters