This item is Discontinued.

Baldwin Filters Hydraulic Filter, 5 micron, Fiberglass PT23213-MPG

Hydraulic Filter, 5 micron, Fiberglass (Discontinued)

  • Mfr # PT23213-MPG
  • Zoro # G3771787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23213-MPG
Zoro #
G3771787
UPC #
791440099739
Country of Origin
Italy

Dimensions

Overall Length
9 1/8 in
Outside Dia.
3 11/16 in

Details

Filter Rating (Microns)
5
Filter Media
Fiberglass
Filter Media - Filters
Fiberglass
Max. Pressure
72 psi
Micron Rating
5
Max. Pressure (PSI)
72
Max. Flow
27 gpm
Item
Hydraulic Filter
Application
Parker Applications
Seal
NBR
Max. Temp. (F)
248
Max. Flow GPM
27
Primary Filter Removes
Contaminants
Max. Operating Temp.
248 Degrees F
Seal Material
NBR

Description

Hydraulic Filter, Filter Media - Filters Fiberglass, Micron Rating 5, Max. Flow 27 gpm, Max. Operating Temp. 248 Degrees F, Max. Pressure 72 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.