This item is Discontinued.

Baldwin Filters Hydraulic Filter, Element, 22-13/16in. L PT9520-MPG

Hydraulic Filter, Element, 22-13/16in. L (Discontinued)

  • Mfr # PT9520-MPG
  • Zoro # G9502525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT9520-MPG
Zoro #
G9502525
UPC #
791440094284
Country of Origin
Italy

Dimensions

Length
22 13/16 in
Height
22 13/16 in
Outside Dia.
4 15/16 in
Outside Diameter
4 15/16 in
Overall Height
22 13/16 in
Overall Length
22 13/16 in

Details

Description/Special Features
Maximum Performance Glass Hydraulic Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Item
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
PT9520-MPG

Description

Hydraulic Filter, Filter Design Cartridge, Maximum Performance Glass Hydraulic Element, Height 22 13/16 in, Length 22 13/16 in, Outside Dia. 4 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.