Shop All Hydraulic Filters
Baldwin Filters
Hydraulic Filter, Hydac, 1-3/8 in. O.D.
Mfr # PT23220-MPG
Zoro # G3985740
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 248
- Application Hydac Applications
- Type 14" L x 1-3/8" O.D.
- Overall Length 14 in
- Outside Dia. 2 3/4 in
Product Information
- Brand Baldwin Filters
- MFR # PT23220-MPG
- Zoro # G3985740
- UPC # 00791440099807
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Overall Length | 14 in |
Outside Dia. | 2 3/4 in |
Details
Description
Hydraulic Filter, Max. Operating Temp. 248 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Oven Lubricant Oil, XHT-1000, Temp Oil Syringe, 0.5 Oz. (XHT-1000)
- CENTURY Condenser Fan Motor, 1140 rpm, 1-1/2 HP (H767V1)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UELPL209-111D1W3)
- DODGE 60BTL21H-2012 SPKT (60BTL21H)
- BALDWIN FILTERS Hydraulic Filter, 240F (PT23202-MPG)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23209-MPG)
- BALDWIN FILTERS Hydraulic Filter, 8-5/16 in. L (PT23229-MPG)
- BUYERS PRODUCTS 3 Line Filtration Kit (U3LWF)
- MAIN FILTER MAHLE PI22040RNSMX6 Replacement/Interchange Hydraulic Filter (MF0360183)
- LENZ Replacement Filter Assembly 100 PSI, 20 Gpm, 3/4” NPTf Port, 221043 (221043)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG436, 3 micron, Outside-In (MF0066085)
- Baldwin Filters Hydraulic Filtration