Hydraulic Filter, Inorganic Fiberglass (Discontinued)
- Mfr # PT23056-MPG
- Zoro # G1583060
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT23056-MPG
Zoro #
G1583060
UPC #
791440095847
Country of Origin
Italy
Dimensions
Inside Dia.
1.56 in
Outside Dia.
3 in
Overall Height
9.13 in
Details
Filter Media - Filters
Fiberglass
Micron Rating
12
Filter Media
Inorganic Fiberglass
For Use With
Eppensteiner Applications
Item
Hydraulic Filter Element
Microns
12
Primary Filter Removes
Contaminants
Includes
O Ring, 1 attached
Description
Hydraulic Filter Element, Micron Rating 12, Filter Media - Filters Fiberglass, Primary Filter Removes Contaminants, Inside Dia. 1.56 in, Outside Dia. 3 in, Overall Height 9.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.