Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Filter, Pall, 4-3/8 in. L

  • Mfr # PT23294-MPG

  • Zoro # G3985637


product price: $59.79
/ea

Key Features

Type
4-3/8" L x 1-11/16" O.D.
Max. Temp. (F)
248
Application
Pall Applications
Primary Filter Removes
Contaminants
Overall Length
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT23294-MPG
Zoro #
G3985637
UPC #
00791440100541
Country of Origin
Italy

Dimensions

Overall Length
4 3/8 in
Outside Dia.
1 11/16 in

Details

Item
Hydraulic Filter
Type
4-3/8" L x 1-11/16" O.D.
Max. Temp. (F)
248
Application
Pall Applications
Primary Filter Removes
Contaminants
Max. Operating Temp.
248 Degrees F

Description

Hydraulic Filter, Max. Operating Temp. 248 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.