Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P280
Zoro #
G1869555
UPC #
791440003422
Country of Origin
United States
Dimensions
Length
5 15/32 in
Outside Dia.
2 7/8 in
Inside Dia.
1 5/16 in
Height
5-15/32"
Width
2-7/8"
Inside Diameter
1 5/16 in
Overall Length
5 15/32 in
Details
For Use With
Isuzu Engines;John Deere Loaders
Filter Design
Spin-On
Micron Rating
18 micron
Includes
(2) End Seals Attached, (3) Gaskets Included
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Full-Flow Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Description
Oil Filter Element, Filter Design Spin-On, Full-Flow Lube Element, Micron Rating 18 micron, Height 5-15/32 In., Length 5 15/32 in, Width 2-7/8 In., Outside Dia. 2 7/8 in, Inside Dia. 1 5/16 in, Includes (2) End Seals Attached, (3) Gaskets Included, For Use With Isuzu Engines;John Deere Loaders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.