Zoro Homepage

Oil Filter, Spin-On,

  • Mfr # B1438

  • Zoro # G3082116


product price: $10.79
/ea

Key Features

For Use With
Chevrolet, GMC Light-Duty Trucks with 7.4L, 8.1L Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
13/16"
Length
3 3/16 in
Outside Dia.
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1438
Zoro #
G3082116
UPC #
791440058743
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
13/16"
Length
3 3/16 in
Outside Dia.
3 11/16 in
Width
3-11/16"
Height
3-3/16"
Thread Size
13/16"-16
Outside Diameter
3 11/16 in
Overall Height
3 3/16 in

Details

For Use With
Chevrolet, GMC Light-Duty Trucks with 7.4L, 8.1L Engines
Filter Design
Spin-On
Micron Rating
9.8 micron
Includes
Anti-Drainback Valve, Integral Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil FIlter Element
Description/Special Features
Lube Spin-on
Product Type
Oil Filter
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Oil
Nominal Filter Rating
9.8 micron
Fit Type
Vehicle Specific
Media Material
Cellulose
Compatible Vehicle Make
Chevrolet, GMC
Absolute Filter Rating
27 micron
Compatible Vehicle Type
Buses, Light Duty Trucks
Standards
ISO 9001:2015
Baldwin Interchange
B1438
Fleetguard
LF16109

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 3-3/16 In., Length 3 3/16 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes Anti-Drainback Valve, Integral Gasket, For Use With Chevrolet, GMC Light-Duty Trucks with 7.4L, 8.1L Engines, Thread Size 13/16 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.