Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B7352
Zoro #
G2946553
UPC #
791440085596
Country of Origin
Morocco
Dimensions
Thread Size - Automotive Filters
M20 x 1.5 mm
Length
3 17/32 in
Outside Dia.
3 1/8 in
Width
3-1/8"
Height
3-17/32"
Thread Size
M20-1.5
Overall Length
3 9/16 in
Details
For Use With
R.V.I. Trucks
Filter Design
Spin-On
Includes
11 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket
Fluid Type - Automotive Filters
Oil
Item
Oil Filter
Description/Special Features
Lube Spin-on
Product Type
Oil Filter
Compatible Fluid Type
Oil
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Height 3-17/32 In., Length 3 17/32 in, Width 3-1/8 In., Outside Dia. 3 1/8 in, Includes 11 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, For Use With R.V.I. Trucks, Thread Size M20-1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.