Oil Fltr Element, 8-7/32"x3-9/16"x8-7/32"
Mfr # P7264
Zoro # G5631096
product price: $72.59
/eaKey Features
For Use With
Hitachi, John Deere Excavators
Filter Design
Spin-On
Length
8 7/32 in
Outside Dia.
3 9/16 in
Includes
By-Pass Valve, O-Ring Attached
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7264
Zoro #
G5631096
UPC #
791440071827
Country of Origin
Italy
Dimensions
Length
8 7/32 in
Outside Dia.
3 9/16 in
Inside Dia.
1 5/8 in
Height
8-7/32"
Width
3-9/16"
Overall Length
8 1/4 in
Inside Diameter
1 5/8 in
Details
For Use With
Hitachi, John Deere Excavators
Filter Design
Spin-On
Includes
By-Pass Valve, O-Ring Attached
Fluid Type - Automotive Filters
Oil
Item
Oil Filter Element
Description/Special Features
Lube Element
Product Type
Oil Filter
Compatible Fluid Type
Oil
Baldwin Interchange
P7264
Description
Oil Filter Element, Filter Design Spin-On, Lube Element, Height 8-7/32 In., Length 8 7/32 in, Width 3-9/16 In., Outside Dia. 3 9/16 in, Inside Dia. 1 5/8 in, Includes By-Pass Valve, O-Ring Attached, For Use With Hitachi, John Deere Excavators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.