Shop All Automotive Hydraulic Filters
Baldwin Filters
Oil/Hydraulic Filter, 3-15/16x4-13/16 In
Mfr # P80-HD
Zoro # G2350321
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3 15/16 in
- Width 3-15/16"
- Fluid Type - Automotive Filters Oil/Hydraulic
- Description/Special Features Heavy-Duty Full-Flow Lube or Hydraulic Element
- Length 4 13/16 in
Product Information
- Brand Baldwin Filters
- MFR # P80-HD
- Zoro # G2350321
- UPC # 791440000995
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 3 15/16 in |
Width | 3-15/16" |
Length | 4 13/16 in |
Height | 4-13/16" |
Inside Dia. | 23/32 in |
Inside Diameter | 23/32 in |
Overall Length | 4 13/16 in |
Details
Description
Hydraulic/Oil Filter, Filter Design Spin-On, Heavy-Duty Full-Flow Lube or Hydraulic Element, Micron Rating 18 micron, Height 4-13/16 In., Length 4 13/16 in, Width 3-15/16 In., Outside Dia. 3 15/16 in, Inside Dia. 23/32 in, Includes G132, G208-A, (2) Additional Included, For Use With P80 Allis Chalmers, Case, Grove, New Holland EquipmentP80-HD Various Equipment with Dana, Fuller Transmissions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Triple Head Brush (288)
- SPARTAN POWER 2 foot 1/0 AWG Battery Cable Set with 3/8" Ring Terminals (SP-2FT1/0CBL38)
- A & I PRODUCTS Stud, Rear Wheel 6" x6" x2" (A-404341R3)
- THRIVE 150 Hydraulic Oil ISO 32 5 Gal Pail (405160)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT839)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-13/16 In (BT8902)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 8-5/32 In (BT8473)
- BALDWIN FILTERS Hydraulic Filter, 4-13/16 x 7-15/32 In (BT8801-MPG)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 8-15/16 In (BT425)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT8472)
- MAIN FILTER HYDAC/HYCON 0160MA010BN Hydraulic Filter Replacement (MF0058062)
- Baldwin Filters Automotive Hydraulic Filters