Shop BALDWIN FILTERS
See all product information
Create Account
PF46246-30
- Mfr # PF46246-30
- Zoro # G710370094
product price:Â
$
24.85
/ea
Key Features
Overall Height
9 3/4 in
Absolute Filter Rating
30 micron
Outside Diameter
4 3/16 in
Nominal Filter Rating
30 micron
Includes
Furnished Gasket, O-ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF46246-30
- Zoro #
- G710370094
- UPC #
- 791440116726
- Country of Origin
- United States
Dimensions
- Overall Height
- 9 3/4 in
- Outside Diameter
- 4 3/16 in
- Overall Width
- 4 3/16 in
- Inside Diameter - Bottom
- 5/8 in
- Inside Diameter
- 5/8 in
- Length
- 9 3/4 in
- Overall Length
- 9 3/4 in
Details
- Absolute Filter Rating
- 30 micron
- Nominal Filter Rating
- 30 micron
- Includes
- Furnished Gasket, O-ring
- Filter Design
- Cartridge
- Item
- Fuel/Water Separator
- Product Type
- Fuel Filter with Water Separator
- Compatible Fluid Type
- Diesel Fuel
- Flow Rate
- 180 gph
- Media Material
- Cellulose
Description
Fuel/Water Separator w/Bail Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.