Shop BALDWIN FILTERS
See all product information
Create Account
PF46246
- Mfr # PF46246
- Zoro # G110370120
product price:Â
$
17.79
/ea
Key Features
Filter Design
Cartridge
Inside Diameter
5/8 in
Length
9 3/4 in
Product Type
Fuel Filter with Water Separator
Flow Rate
180 gph
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF46246
- Zoro #
- G110370120
- UPC #
- 791440116702
- Country of Origin
- United States
Dimensions
- Inside Diameter
- 5/8 in
- Length
- 9 3/4 in
- Overall Width
- 4 3/16 in
- Overall Height
- 9 3/4 in
- Outside Diameter
- 4 3/16 in
- Overall Length
- 9 3/4 in
Details
- Filter Design
- Cartridge
- Product Type
- Fuel Filter with Water Separator
- Flow Rate
- 180 gph
- Compatible Fluid Type
- Diesel Fuel
- Media Material
- Cellulose
- Absolute Filter Rating
- 2 micron
- Item
- Fuel/Water Separator
- Nominal Filter Rating
- 2 micron
- Includes
- Furnished Gasket, O-ring
Description
Fuel/Water Separator w/Bail Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.