Spin-On, 1" Thread , 7-11/32" L
- Mfr # BT440
- Zoro # G2105415
product price:Â
$
19.29
/ea
Key Features
For Use With
Allis Chalmers Engines, Equipment
Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Outside Dia.
4 1/4 in
Micron Rating
23 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT440
- Zoro #
- G2105415
- UPC #
- 791440005235
- Country of Origin
- United States
- For Use With
- Allis Chalmers Engines, Equipment
- Filter Design
- Spin-On
- Micron Rating
- 23 micron
- Includes
- G381-A Integral Gasket
- Fluid Type - Automotive Filters
- Oil
- Item
- Oil Filter
- Description/Special Features
- Full-Flow Lube Spin-on
- Flow Type
- Full Flow
- Fit Type
- Vehicle Specific
- Product Type
- Oil Filter
- Media Material
- Cellulose
- Absolute Filter Rating
- 45 micron
- Compatible Vehicle Type
- Buses, Trucks
- Standards
- ISO 9001:2015
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Compatible Fluid Type
- Oil
- Compatible Vehicle Make
- Allis-Chalmers
- Nominal Filter Rating
- 23 micron
- Baldwin Interchange
- BT440
Dimensions
- Thread Size - Automotive Filters
- 1"
- Outside Dia.
- 4 1/4 in
- Height
- 7-11/32"
- Width
- 4 1/4 in
- Thread Size
- 1"-16
- Overall Height
- 7 3/8 in
- Outside Diameter
- 4 1/4 in
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 7-11/32 In., Length 7 11/32 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes G381-A Integral Gasket, For Use With Allis Chalmers Engines, Equipment, Thread Size 1 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.