Shop BALDWIN FILTERS
See all product information
Create Account
Spin-On, 1" Thread , 8-23/32" L
- Mfr # B262
- Zoro # G1498874
product price:Â
$
21.49
/ea
Key Features
For Use With
Atlas Copco Compressors; Gardner-Denver Drills; Yanmar Engines
Filter Design
Spin-On
Thread Size - Automotive Filters
1"
Outside Dia.
3 11/16 in
Micron Rating
23 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B262
- Zoro #
- G1498874
- UPC #
- 791440003231
- Country of Origin
- United States
- For Use With
- Atlas Copco Compressors; Gardner-Denver Drills; Yanmar Engines
- Filter Design
- Spin-On
- Micron Rating
- 23 micron
- Includes
- 30 psid Bypass Valve, G381-A Integral Gasket
- Fluid Type - Automotive Filters
- Oil
- Item
- Oil Filter
- Description/Special Features
- Full-Flow Lube Spin-on
- Compatible Fluid Type
- Oil
- Media Material
- Cellulose
- Compatible Vehicle Make
- Gardner Denver, Yanmar
- Product Type
- Oil Filter
- Fit Type
- Vehicle Specific
- Standards
- ISO 9001:2015
- Absolute Filter Rating
- 45 micron
- Nominal Filter Rating
- 23 micron
- Flow Type
- Full Flow
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Compatible Vehicle Type
- Buses, Trucks
- Baldwin Interchange
- B262
- Fleetguard
- LF4054
Dimensions
- Thread Size - Automotive Filters
- 1"
- Outside Dia.
- 3 11/16 in
- Width
- 3 11/16 in
- Height
- 8-23/32"
- Overall Height
- 8 3/4 in
- Thread Size
- 1-12
- Outside Diameter
- 3 11/16 in
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 23 micron, Height 8-23/32 In., Length 8 23/32 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 30 psid Bypass Valve, G381-A Integral Gasket, For Use With Atlas Copco Compressors; Gardner-Denver Drills; Yanmar Engines, Thread Size 1-12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.