Spin-On, 3/4" Thread , 5-27/32" L
- Mfr # BT353
- Zoro # G1869309
product price:Â
$
20.89
/ea
Key Features
For Use With
Allis Chalmers, Massey Ferguson Tractors
Filter Design
Spin-On
Thread Size - Automotive Filters
3/4"
Outside Dia.
3 1/32 in
Micron Rating
18 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT353
- Zoro #
- G1869309
- UPC #
- 791440004115
- Country of Origin
- United States
- For Use With
- Allis Chalmers, Massey Ferguson Tractors
- Filter Design
- Spin-On
- Micron Rating
- 18 micron
- Includes
- 20 psid Bypass Valve, Anti-Drainback Valve
- Fluid Type - Automotive Filters
- Oil
- Item
- Oil Filter
- Description/Special Features
- Full-Flow Lube Spin-on
- Product Type
- Oil Filter
- Flow Type
- Full Flow
- Nominal Filter Rating
- 18 micron
- Compatible Vehicle Type
- Farm Equipment
- Standards
- ISO 9001:2015
- Compatible Fluid Type
- Oil
- Media Material
- Cellulose
- Absolute Filter Rating
- 40 micron
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Compatible Vehicle Make
- Allis-Chalmers, Massey Ferguson
- Fit Type
- Vehicle Specific
- Baldwin Interchange
- BT353
Dimensions
- Thread Size - Automotive Filters
- 3/4"
- Outside Dia.
- 3 1/32 in
- Width
- 3 1/32 in
- Height
- 5-27/32"
- Outside Diameter
- 3 1/16 in
- Thread Size
- 3/4"-16
- Overall Height
- 5 7/8 in
Description
Oil Filter, Filter Design Spin-On, Full-Flow Lube Spin-on, Micron Rating 18 micron, Height 5-27/32 In., Length 5 27/32 in, Width 3-1/32 In., Outside Dia. 3 1/32 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Allis Chalmers, Massey Ferguson Tractors, Thread Size 3/4 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.