Zoro Homepage

Transmission Filter, 2-5/8"L, 2-25/32" O.D

  • Mfr # BT23631

  • Zoro # G9642633


product price: $19.49
/ea

Key Features

Filter Design
Spin-On
Includes
I. Gasket
Length
2 5/8 in
Fluid Type
Transmission
Outside Dia.
2 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT23631
Zoro #
G9642633
UPC #
00791440111455
Country of Origin
Indonesia

Dimensions

Length
2 5/8 in
Outside Dia.
2 25/32 in
Thread Size - Automotive Filters
M20 x 1.5mm
Outside Diameter
2 13/16 in
Thread Size
M20-1.5
Overall Length
2 5/8 in

Details

Item
Transmission Fluid Filter
Filter Design
Spin-On
Includes
I. Gasket
Fluid Type
Transmission
Description/Special Features
Anti-Drainback Valve, Wire Mesh By-Pass Screen
Compatible Fluid Type
Transmission Fluid
Baldwin Interchange
BT23631

Description

Transmission Fluid Filter, Filter Design Spin-On, Anti-Drainback Valve, Wire Mesh By-Pass Screen, Length 2 5/8 in, Outside Dia. 2 25/32 in, Includes I. Gasket, Thread Size M20-1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.