Zoro Homepage

Full Dummy Door Levers Bright Chrome

  • Mfr # 5255.260.FD

  • Zoro # G1309495


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
4
Weight
3.15
Color
Bright Chrome
Width
6.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5255.260.FD
Zoro #
G1309495
UPC #
-
Country of Origin
China

Dimensions

Height
4
Width
6.9
Length
7

Details

Item
Full Dummy Door Levers Bright Chrome
Series
Estate
Weight
3.15
Color
Bright Chrome
Material
Brass
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Full Dummy Door Levers Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.