
Full Dummy Door Levers Lifetime Bright Nickel
Mfr # 5256.055.LENT
Zoro # G1309994
product price: $343.20
/ea
Free Shipping & Returns
Key Features
Finish
Bright Nickel
Series
Estate
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip Strike
Features
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5256.055.LENT
Zoro #
G1309994
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Item
Full Dummy Door Levers Lifetime Bright N
Finish
Bright Nickel
Series
Estate
Number of Pins
5 Pin Cylinder
Strike Type
Full Lip Strike
Features
Left Hand
Style
Wave
Backset
2-3/8" Backset
Material
Brass
Color
Lifetime Bright Nickel
Weight
2.8
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Product Type
Door
Description
Item Full Dummy Door Levers Lifetime Bright N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.