Shop SCHLAGE RESIDENTIAL

Lever Lockset, Black Powder Coat, Entrance

  • Mfr # F51A BRW 622 ADD
  • Zoro # G3946789

product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F51A BRW 622 ADD
Zoro #
G3946789
UPC #
-
Country of Origin
United States
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
Broadway/Addison
Lockset Finish
Black Powder Coat
Keyway Type
None
Key Type
Keyed Different
Lockset Fire Rating
Not Rated
ADA Compliant
No
Strike Dim.
1-1/4 in x 4-7/8 in
Series
F51A
Cylinder Core Type
Conventional Core Cylinder
Number of Pins
5
Includes
Hardware
Handle Material
Brass
Strike Type
Full Lip, Round Corner
Location Type
Multi-Family, Residential
Lockset Performance Strength
Standard Duty
Backset
2-3/8 in or 2-3/4 in
Item
Door Lockset
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Key Material
Nickel Silver
Features
Left Hand
Ligature Resistant
No
Standards
ANSI/BHMA A156.2-2011
For Use With
Residential/Light Commercial Applications
Visual Indicator Message
No Message
Hand
Left
Lockset Type
Mechanical
ANSI Grade
2
Performance Grade
2
Application
Residential
Lockset Style
Addison, Broadway
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Brass
Lockset Function ANSI Code
F81
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Latch
ANSI/BHMA Finish
Flat Black Coated
Fire Rating
Not Rated
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Thumb Turn

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Description

Lever Lockset,Black Powder Coat,Entrance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.