Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Dummy Door Levers Lifetime Bright Nickel

  • Mfr # 5455V.055.FD

  • Zoro # G1309942


product price: $266.40
/ea
Free Shipping & Returns

Key Features

Finish
Bright Nickel
Series
Estate
Style
Wave
Color
Lifetime Bright Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5455V.055.FD
Zoro #
G1309942
UPC #
00884011718709
Country of Origin
China

Dimensions

Length
5.8
Width
5.1
Height
4.2

Details

Item
Full Dummy Door Levers Lifetime Bright N
Finish
Bright Nickel
Series
Estate
Style
Wave
Color
Lifetime Bright Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Function
Full Dummy
Material
Brass
Weight
3.2
Product Type
Door

Description

Item Full Dummy Door Levers Lifetime Bright N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.