This item is Discontinued.

Baldwin Full Dummy Door Levers Satin Nickel 5455V.150.FD

Full Dummy Door Levers Satin Nickel (Discontinued)

  • Mfr # 5455V.150.FD
  • Zoro # G1310615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5455V.150.FD
Zoro #
G1310615
UPC #
00884011403261
Country of Origin
China

Dimensions

Length
5.9
Width
5.2
Height
4.5

Details

Item
Full Dummy Door Levers Satin Nickel
Finish
Satin Nickel
Series
Estate
Color
Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Function
Full Dummy
Material
Brass
Weight
1.55

Description

Item Full Dummy Door Levers Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.