This item is Discontinued.

Baldwin Full Dummy Handlesets Antique Nickel 6402.151.FD

Full Dummy Handlesets Antique Nickel (Discontinued)

  • Mfr # 6402.151.FD
  • Zoro # G1330769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6402.151.FD
Zoro #
G1330769
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Item
Full Dummy Handlesets Antique Nickel
Lockset Function
Full Dummy
Series
Estate
Material
Brass
Color
Antique Nickel
Weight
7.2
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Full Dummy Handlesets Antique Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.