This item is Discontinued.

Baldwin Full Dummy Handlesets Antique Nickel 85320.151.FD

Full Dummy Handlesets Antique Nickel (Discontinued)

  • Mfr # 85320.151.FD
  • Zoro # G1331484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85320.151.FD
Zoro #
G1331484
UPC #
-
Country of Origin
China

Dimensions

Length
19.7
Height
4.7
Width
4.9

Details

Item
Full Dummy Handlesets Antique Nickel
Lockset Function
Full Dummy
Series
Estate
Color
Antique Nickel
Weight
4.6
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Full Dummy Handlesets Antique Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.