This item is Discontinued.

Baldwin Full Dummy Handlesets Lifetime Brass 85305.003.FD

Full Dummy Handlesets Lifetime Brass (Discontinued)

  • Mfr # 85305.003.FD
  • Zoro # G1338021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85305.003.FD
Zoro #
G1338021
UPC #
-
Country of Origin
China

Dimensions

Width
4.9
Height
4.7
Length
19.8

Details

Item
Full Dummy Handlesets Lifetime Brass
Lockset Function
Full Dummy
Series
Estate
Weight
5.5
Color
Lifetime Brass
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Item Full Dummy Handlesets Lifetime Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.