This item is Discontinued.

Baldwin Full Dummy Handlesets Oil Rubbed Bronze 85305.102.FD

Full Dummy Handlesets Oil Rubbed Bronze (Discontinued)

  • Mfr # 85305.102.FD
  • Zoro # G1343235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85305.102.FD
Zoro #
G1343235
UPC #
-
Country of Origin
China

Dimensions

Height
4.8
Width
4.8
Length
20

Details

Item
Full Dummy Handlesets Oil Rubbed Bronze
Lockset Function
Full Dummy
Series
Estate
Color
Oil Rubbed Bronze
Weight
4.95
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty

Description

Item Full Dummy Handlesets Oil Rubbed Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.