This item is Discontinued.

Baldwin Full Dummy Handlesets Satin Nickel 85315.150.FD

Full Dummy Handlesets Satin Nickel (Discontinued)

  • Mfr # 85315.150.FD
  • Zoro # G1348110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85315.150.FD
Zoro #
G1348110
UPC #
00723079315010
Country of Origin
China

Dimensions

Length
19.8
Height
4.8
Width
4.9

Details

Item
Full Dummy Handlesets Satin Nickel
Lockset Function
Full Dummy
Series
Estate
Weight
4.3
Color
Satin Nickel
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Full Dummy Handlesets Satin Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.