This item is Discontinued.

Baldwin Full Dummy Handlesets Satin Nickel 85386.150.LFD

Full Dummy Handlesets Satin Nickel (Discontinued)

  • Mfr # 85386.150.LFD
  • Zoro # G1348460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85386.150.LFD
Zoro #
G1348460
UPC #
-
Country of Origin
China

Dimensions

Length
19.8
Width
5
Height
4.9

Details

Item
Full Dummy Handlesets Satin Nickel
Lockset Function
Full Dummy
Series
Estate
Material
Brass
Weight
5.2
Color
Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Full Dummy Handlesets Satin Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.