Full Dummy Sliding Door Locks Bright Chrome
Mfr # PD016.260.FD
Zoro # G1984401
product price: $787.99
/ea
Free Shipping & Returns
Key Features
Height
3.7795
Length
11.0236
Width
6.6142
Material
Brass
Color
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD016.260.FD
Zoro #
G1984401
UPC #
-
Country of Origin
China
Dimensions
Height
3.7795
Length
11.0236
Width
6.6142
Details
Item
Full Dummy Sliding Door Locks Bright Chr
Material
Brass
Color
Bright Chrome
Finish
Bright Chrome
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Description
Full Dummy Sliding Door Locks Bright Chr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.