
Full Dummy Sliding Door Locks Satin Black
Mfr # PD005.190.FD
Zoro # G1984672
product price: $816.99
/ea
Free Shipping & Returns
Key Features
Height
3.94
Length
11.02
Width
6.61
Material
Brass
Color
Satin Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PD005.190.FD
Zoro #
G1984672
UPC #
-
Country of Origin
China
Dimensions
Height
3.94
Length
11.02
Width
6.61
Details
Item
Full Dummy Sliding Door Locks Satin Blac
Material
Brass
Color
Satin Black
Finish
Satin Black
Function
Full Dummy
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Description
Full Dummy Sliding Door Locks Satin Blac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.